Mobile Kiosk, 60"x70"x27-1/2"
Mfr # 68010GS
Zoro # G9887132
product price: $9,502.99
/eaKey Features
Caster Type
(2) Fixed, (2) Swivel, (2) Swivel with Brakes
Color
Gray
Overall Depth
60 in
Caster Material
Cushion Tread
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68010GS
Zoro #
G9887132
UPC #
747069018170
Country of Origin
United States
Dimensions
Overall Depth
60 in
Width
60 in
Height
70 in
Depth
27 1/2 in
Overall Height
70 in
Overall Width
27 1/2 in
Caster Diameter
5 in
Details
Item
Mobile Kiosk
Caster Type
(2) Fixed, (2) Swivel, (2) Swivel with Brakes
Color
Gray
Caster Material
Cushion Tread
Material
Stainless Steel
Includes
Adjustable Shelf
Green Certification or Other Recognition
Carbon Free Certified
Green Environmental Attribute
Does not Contain Formaldehyde
Features
Large Countertop Work Surface, Optional Merchandising
Standards
Carbonfree(R) Certified
Number of Compartments
2
Product Type
Kiosk Cart
Description
Mobile Kiosk, Product Type Kiosk Cart, Material Stainless Steel, Color Gray, Overall Height 70 in, Overall Depth 60 in, Overall Width 27 1/2 in, Caster Type (2) Fixed, (2) Swivel, (2) Swivel with Brakes, Caster Diameter 5 in, Caster Material Cushion Tread, Features Large Countertop Work Surface, Optional Merchandising, Includes Adjustable Shelf, Number of Compartments 2, Standards Carbonfree(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.