Mobile Tray Cart w/Flatware Dispenser; (150) 14"x18" or 15"x20" Trays
Mfr # 986
Zoro # G5943165
product price: $2,803.49
/ea
Free Shipping & Returns
Key Features
Caster Type
Swivel
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
986
Zoro #
G5943165
UPC #
-
Country of Origin
Mexico
Dimensions
Gauge Thickness
20 & 18
Adjustable Height
Yes
Details
Item
Tray Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Construction
Stainless Steel
Number of Shelves
0
NSF Certified
Yes
Enclosed/Open/Partially Enclosed
Partially Enclosed
Number of Casters
4
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 150, Color Silver, Overall Length 23 3/4 in, Overall Depth 19 7/8 in, Overall Height 50 7/8 in, Material Stainless Steel, Gauge 18 ga, 20 ga, Caster Type (1) Swivel, (2) w/Brake, Enclosed/Open/Partially Enclosed Partially Enclosed, NSF Certified Yes, Number of Casters 4, Number of Shelves 0, Adjustable Height Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.