Zoro Homepage

Narcotics Cabinet, (1) Door, Double Lock - Beige

  • Mfr # LNC-4

  • Zoro # G5127652


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Width of Cabinet
8 3/4 in
Depth of Cabinet
6 in
Height of Cabinet
7 1/4 in
Cabinet Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-4
Zoro #
G5127652
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
8 3/4 in
Depth of Cabinet
6 in
Height of Cabinet
7 1/4 in
Overall Height
7 1/4 in
Overall Width
8 3/4 in
Overall Depth
6 in

Details

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Cabinet Color
Beige
Material - Cabinets
Steel
Number of Doors
1
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
0
Number of Shelves
0
Cabinet Door Type
Standard
No. of Drawers
0
Item
Supply Cabinet
Mobile/Stationary
Stationary
Includes
Single Door with Double Lock
Door Opening
Left Hinged
Number of Locks
2
Shelf Adjustability
Fixed
Door Type
Solid
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Lock Type
Keyed
Overall Load Capacity
Not Rated

Description

Supply Cabinet, Number of Shelves 0, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 1, Overall Depth 6 in, Overall Height 7 1/4 in, Overall Width 8 3/4 in, Mounting Location Wall, Door Opening Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Fixed, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.