Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narcotics Cabinet, (1) Shelf, (1) Door, Double Lock - Beige

  • Mfr # LNC-1

  • Zoro # G5127521


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Width of Cabinet
18 in
Depth of Cabinet
8 in
Height of Cabinet
15 in
Cabinet Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-1
Zoro #
G5127521
UPC #
-
Country of Origin
Mexico

Dimensions

Width of Cabinet
18 in
Depth of Cabinet
8 in
Height of Cabinet
15 in
Overall Width
18 in
Overall Depth
8 in
Overall Height
15 in

Details

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Cabinet Color
Beige
Material - Cabinets
Steel
Number of Doors
1
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
1
Number of Shelves
1
Cabinet Door Type
Standard
Item
Supply Cabinet
No. of Drawers
0
Door Opening
Left Hinged
Includes
Single Door with Double Lock
Mobile/Stationary
Stationary
Shelf Adjustability
Adjustable
Number of Locks
2
Overall Load Capacity
Not Rated
Door Type
Solid
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Lock Type
Keyed

Description

Supply Cabinet, Number of Shelves 1, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 1, Overall Depth 8 in, Overall Height 15 in, Overall Width 18 in, Mounting Location Wall, Door Opening Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.