Zoro Homepage

Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige

  • Mfr # LNC-11D

  • Zoro # G5127512


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Width of Cabinet
12 in
Depth of Cabinet
8 in
Height of Cabinet
15 in
Cabinet Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-11D
Zoro #
G5127512
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
12 in
Depth of Cabinet
8 in
Height of Cabinet
15 in
Overall Depth
8 in
Overall Height
15 in
Overall Width
12 in

Details

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Cabinet Color
Beige
Material - Cabinets
Steel
Number of Doors
2
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
1
Number of Shelves
1
Cabinet Door Type
Standard
Door Opening
Left Hinged
Mobile/Stationary
Stationary
Item
Supply Cabinet
Includes
Double Door with Double Lock
No. of Drawers
0
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Door Type
Solid
Overall Load Capacity
Not Rated
Number of Locks
2
Lock Type
Keyed
Shelf Adjustability
Adjustable

Description

Supply Cabinet, Number of Shelves 1, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 2, Overall Depth 8 in, Overall Height 15 in, Overall Width 12 in, Mounting Location Wall, Door Opening Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.