Zoro Homepage

Non Heated 2-Stack Plate Dispenser Cabinet; Fits Plates 5-7/8"-6-1/2"

  • Mfr # 5206

  • Zoro # G5924204


product price: $2,853.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Gauge Thickness
20 & 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206
Zoro #
G5924204
UPC #
-
Country of Origin
United States

Dimensions

Gauge Thickness
20 & 18
Caster Diameter
4 in
Maximum Plate Diameter
6 1/2 in
Minimum Plate Diameter
5 7/8 in

Details

Item
Plate Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Construction
Stainless Steel
Standards
NSF, UL
Heated/Unheated
Unheated
Product Type
Plate Dispenser
NSF Certified
Yes

Description

Plate Dispenser Cart, Color Silver, Overall Height 39 7/8 in, Overall Width 18 1/2 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Unheated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current Not Applicable, Overall Length 32 in, Maximum Plate Diameter 6 1/2 in, Minimum Plate Diameter 5 7/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.