Non Heated 2-Stack Plate Dispenser; Fits Plates 11-1/4"-12-1/4"
Mfr # 5212
Zoro # G6034637
product price: $3,417.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5212
Zoro #
G6034637
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
36 1/2 in
Overall Height
39 7/8 in
Gauge Thickness
20 & 18
Overall Width
20 3/4 in
Maximum Plate Diameter
12 1/4 in
Caster Diameter
4 in
Minimum Plate Diameter
11 1/4 in
Details
Item
Plate Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
Construction
Stainless Steel
Heated/Unheated
Unheated
Product Type
Plate Dispenser
NSF Certified
Yes
Description
Plate Dispenser Cart, Color Silver, Overall Height 39 7/8 in, Overall Width 20 3/4 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Unheated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current Not Applicable, Overall Length 36 1/2 in, Maximum Plate Diameter 12 1/4 in, Minimum Plate Diameter 11 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.