Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Stainless Steel 2 Deep Shelf Utility Cart;700 Lb Capacity, 21"x33"

  • Mfr # 527

  • Zoro # G0897996


product price: $1,479.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Material
Stainless Steel
Overall Length
38 in
Shelf Length
33 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527
Zoro #
G0897996
UPC #
747069025994
Country of Origin
United States

Dimensions

Overall Length
38 in
Shelf Length
33 in
Shelf Width
21 in
Overall Height
37 1/4 in
Overall Width
22 1/4 in
Caster Wheel Dia.
5 in, 8 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 1/4 in
Caster Mounting Plate Size
5 in
Axle-Mounted Wheel Dia.
8 in

Details

Item
Utility Cart
Load Capacity
700 lb
Material
Stainless Steel
Gauge
18 ga
Finish
Stainless Steel
Standards
NSF
Number of Shelves
2
Assembled/Unassembled
Assembled
Distance Between Shelves
19 1/4 in
Handle Type
Push
Caster Core Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel
Caster Wheel Tread Pattern
Cushion
Caster Frame Material
Stainless Steel
Shelf Adjustability
Fixed
Caster Wheel Type
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Reinforced Hemmed Front that Adds Strength where the Cart is most Vulnerable to Stress
Method of Construction
Welded

Description

Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Overall Length 38 in, Overall Width 22 1/4 in, Number of Shelves 2, Distance Between Shelves 19 1/4 in, Shelf Length 33 in, Shelf Width 21 in, Standards NSF, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.