NSF Stainless Steel 2 Shelf Utility Cart; 700 Lb Capacity, 15-1/2"x24"

  • Mfr # 510

  • Zoro # G0898206


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
700 lb
Material
Stainless Steel
Standards
NSF
Assembled/Unassembled
Assembled
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510
Zoro #
G0898206
UPC #
747069005002
Country of Origin
United States

Dimensions

Overall Height
34 1/4 in
Overall Width
16 1/4 in
Shelf Length
24 in
Overall Length
30 in
Shelf Width
15 1/2 in
Caster Wheel Dia.
5 in, 8 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 1/4 in
Caster Mounting Plate Size
5 in
Axle-Mounted Wheel Dia.
8 in

Details

Item
Utility Cart
Load Capacity
700 lb
Material
Stainless Steel
Standards
NSF
Assembled/Unassembled
Assembled
Number of Shelves
2
Distance Between Shelves
19 in
Finish
Stainless Steel
Gauge
18 ga
Handle Type
Push
Caster Wheel Type
Polyurethane
Quiet Performance Features
Absorb Impact, Reducing Vibration and Strain; Extra Load; No-Mark
Caster Core Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel
Caster Frame Material
Stainless Steel
Caster Wheel Tread Pattern
Cushion
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane

Description

Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Overall Length 30 in, Overall Width 16 in, Number of Shelves 2, Distance Between Shelves 19 in, Shelf Length 24 in, Shelf Width 16 in, Standards NSF, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.