Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27"

  • Mfr # 521

  • Zoro # G5916041


product price: $938.68
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521
Zoro #
G5916041
UPC #
-
Country of Origin
United States

Dimensions

Gauge Thickness
18
Shelf Length
27 in
Caster Dia.
(2) 5 in, (2) 8 in
Lip Height
1 in
Overall Height
35 1/2 in
Overall Length
32 5/8 in
Shelf Width
18 in
Overall Width
19 3/8 in
Overall Height (In.)
35-1/2
Overall Width (In.)
19-3/8
Caster Size (In.)
5 and 8
Shelf Width (In.)
18
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Includes
Bumpers on Legs and Handles
Gauge
18
Number of Shelves
2
Load Cap. per Shelf
350 lb
Distance Between Shelves
19 in
Finish
Stainless Steel
Handle Included
Yes
Number of Compartments
0
Construction
Stainless Steel
Product Type
Utility Cart
Load Capacity (Lb.)
700
Enclosed/Open/Partially Enclosed
Open
Maximum Load Capacity
700 lb
Folding
No
Duty Type
Heavy Duty
NSF Certified
Yes
Number of Casters
4

Description

Utility Cart, Overall Length 32 5/8 in, Overall Depth 19 3/8 in, Folding No, Finish Stainless Steel, Color Silver, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 18 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 34 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.