NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x49"

  • Mfr # 558

  • Zoro # G0898319


product price: $1,909.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
700 lb
Material
Stainless Steel
Number of Shelves
2
Overall Width
22 1/2 in
Overall Length
54 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558
Zoro #
G0898319
UPC #
747069005941
Country of Origin
United States

Dimensions

Overall Width
22 1/2 in
Overall Length
54 3/4 in
Overall Height
37 in
Shelf Width
21 in
Shelf Length
49 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 1/4 in
Axle-Mounted Wheel Dia.
8 in
Caster Mounting Plate Size
5 in
Caster Wheel Dia.
5 in, 8 in

Details

Item
Utility Cart
Load Capacity
700 lb
Material
Stainless Steel
Number of Shelves
2
Gauge
18 ga
Finish
Stainless Steel
Assembled/Unassembled
Assembled
Distance Between Shelves
21 in
Standards
NSF
Handle Type
Push
Caster/Wheel Configuration
(2) Swivel
Caster Wheel Tread Pattern
Cushion
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Stainless Steel
Quiet Performance Features
Absorb Impact, Reducing Vibration and Strain; Extra Load; No-Mark
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel Type
Polyurethane

Description

Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Overall Length 55 in, Overall Width 22 in, Number of Shelves 2, Distance Between Shelves 21 in, Shelf Length 49 in, Shelf Width 21 in, Standards NSF, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.