Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Bar with Black Laminate Finish, Stainless Steel

  • Mfr # 886B

  • Zoro # G9887157


product price: $5,679.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
45 in
Material
Stainless Steel
Depth
27 1/2 in
Color
Black
Length
63 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886B
Zoro #
G9887157
UPC #
-
Country of Origin
Mexico

Dimensions

Height
45 in
Depth
27 1/2 in
Length
63 1/2 in
Shelf Depth
57 1/2 in
Overall Width
28 in
Shelf Width
21 1/2 in
Overall Height
45 in
Overall Length
63 1/2 in

Details

Item
Portable Bar
Material
Stainless Steel
Color
Black
Green Certification or Other Recognition
Carbonfree(R) Certified
Caster Type
Swivel with Brake
Includes
(2) 40 lb Ice Bins, (2) Bottle Speed Rail
Caster Material
Cushion Tread
Green Environmental Attribute
Does not Contain Formaldehyde
Holds
2 Ea 7 Bottle Speed Rail & 2 Ea 40 Lb Ice Bins
Number of Shelves
1

Description

Portable Bar, Overall Length 63 1/2 in, Number of Shelves 1, Overall Width 28 in, Overall Height 45 in, Caster Type Swivel with Brake, Product Type Portable Bar, Caster Material Cushion Tread, Color Black, Includes (7) Bottle Speed Rail, Insulated Ice Bins, Material Stainless Steel, Shelf Depth 57 1/2 in, Shelf Width 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.