Zoro Homepage

Regular Express Heat Plate Dispenser Cabinet - 8-1/4" to 9-1/8"

  • Mfr # E6209

  • Zoro # G0902616


product price: $5,209.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Caster Diameter
4 in
Current
6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6209
Zoro #
G0902616
UPC #
747069076996
Country of Origin
United States

Dimensions

Caster Diameter
4 in
Maximum Plate Diameter
9 1/8 in
Minimum Plate Diameter
8 1/4 in

Details

Item
Plate Dispenser Cart
Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Current
6.5 A
NSF Certified
Yes
Product Type
Plate Dispenser

Description

Plate Dispenser Cart, Overall Height 39 7/8 in, Overall Width 20 3/4 in, Material Stainless Steel, Caster Type (2) w/Brake, (2) Swivel, Heated/Unheated Heated, Caster Diameter 4 in, For Use With Plates, Gauge 20 ga, Product Type Plate Dispenser, Current 6.5 A, Overall Length 36 1/2 in, Maximum Plate Diameter 9 1/8 in, Minimum Plate Diameter 8 1/4 in, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.