Zoro Homepage

Regular Heated 3 Stack Plate Dispenser Cabinet; 7-3/8" to 8-1/8"

  • Mfr # 6308

  • Zoro # G0900699


product price: $6,185.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Current
7.5 A
Product Type
Plate Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308
Zoro #
G0900699
UPC #
747069007365
Country of Origin
United States

Dimensions

Maximum Plate Diameter
8 1/8 in
Minimum Plate Diameter
7 3/8 in
Caster Diameter
4 in

Details

Item
Plate Dispenser Cart
Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Current
7.5 A
Product Type
Plate Dispenser
NSF Certified
Yes

Description

Plate Dispenser Cart, Overall Height 39 7/8 in, Overall Width 18 1/2 in, Material Stainless Steel, Caster Type (2) w/Brake, (1) Swivel, Heated/Unheated Heated, Caster Diameter 4 in, For Use With Plates, Includes Corner Bumpers, Gauge 20 ga, Product Type Plate Dispenser, Current 7.5 A, Overall Length 46 3/8 in, Maximum Plate Diameter 8 1/8 in, Minimum Plate Diameter 7 3/8 in, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.