Regular Heated Drop-In Plate Dispenser - Fits Plates 8-1/4" to 9-1/8"
Mfr # 6009
Zoro # G0900419
product price: $1,551.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Plates
Overall Length
12 3/8 in
Minimum Plate Diameter
8 1/4 in
Product Type
Plate Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6009
Zoro #
G0900419
UPC #
747069006757
Country of Origin
United States
Dimensions
Overall Length
12 3/8 in
Minimum Plate Diameter
8 1/4 in
Maximum Plate Diameter
9 1/8 in
Details
Item
Plate Dispenser
Material
Stainless Steel
For Use With
Plates
Product Type
Plate Dispenser
Gauge
18 ga, 20 ga
NSF Certified
Yes
Current
3.8 A
Heated/Unheated
Heated
Description
Plate Dispenser, Overall Height 28 in, Overall Width 12 3/8 in, Material Stainless Steel, Caster Type Not Applicable, Heated/Unheated Heated, Caster Diameter Not Applicable, For Use With Plates, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 3.8 A, Overall Length 12 3/8 in, Maximum Plate Diameter 9 1/8 in, Minimum Plate Diameter 8 1/4 in, NSF Certified Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.