Regular Style Room Service Table - Round Top
Mfr # 412
Zoro # G3481795
product price: $1,329.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Type
Swivel
Leaves Down Width
22 1/4 in
Weight Capacity
100 lb
Assembly
Assembly Required
Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412
Zoro #
G3481795
UPC #
-
Country of Origin
Mexico
Dimensions
Leaves Down Width
22 1/4 in
Top Thickness
1 in
Overall Height
30 in
Diameter
40 in
Caster Dia.
4 in
Leaves Down Length
40 in
Width - Leaves Down
22 1/4 in
Overall Diameter
40 in
Caster Diameter
4 in
Length - Leaves Down
40 in
Details
Item
Room Service Table Cart
Caster Type
Swivel
Weight Capacity
100 lb
Assembly
Assembly Required
Frame Material
Stainless Steel
Surface Material
Laminate
Frame Color
Silver
Table Material
Wood
Tabletop Color
Gray Sand
Shape
Round
Product Type
Room Service Table Cart
Description
Room Service Table Cart, Shape Round, Overall Height 30 in, Overall Length Not Applicable, Overall Width Not Applicable, Diameter 40 in, Surface Material Laminate, Tabletop Color Gray Sand, Table Material Wood, Top Thickness 1 in, Weight Capacity 100 lb, Leaves Down Length 40 in, Leaves Down Width 22 1/4 in, Frame Color Silver, Caster Dia. 4 in, Caster Type Swivel, Frame Material Stainless Steel, Assembly Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.