Zoro Homepage

Single Platform Cantilever Dispenser - Fits 12"x22" Trays

  • Mfr # 814

  • Zoro # G0898863


product price: $2,827.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
For Use With
12 in x 22 in Trays
Overall Height
36 1/2 in
Overall Depth
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814
Zoro #
G0898863
UPC #
747069027554
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Depth
23 1/2 in
Overall Length
32 1/2 in
Adjustable Height
Yes

Details

Item
Tray Dispenser Cart
Color
Silver
Material
Stainless Steel
For Use With
12 in x 22 in Trays
Product Type
Tray Dispenser Cart
Caster Type
(2) w/Brake
Gauge
18 ga
NSF Certified
Yes
Enclosed/Open/Partially Enclosed
Open
Number of Trays
150

Description

Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 150, Color Silver, Overall Length 32 1/2 in, Overall Depth 23 1/2 in, Overall Height 36 1/2 in, Material Stainless Steel, Gauge 18 ga, Caster Type (2) w/Brake, Enclosed/Open/Partially Enclosed Open, NSF Certified Yes, Adjustable Height Yes, For Use With 12 in x 22 in Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.