Zoro Homepage

Single Platform Cantilever Dispenser - Fits 14"x18" Trays

  • Mfr # 818

  • Zoro # G5903834


product price: $3,069.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
For Use With
Trays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818
Zoro #
G5903834
UPC #
-
Country of Origin
United States

Dimensions

Gauge Thickness
20 & 18
Caster Diameter
4 in

Details

Item
Tray Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
For Use With
Trays
Construction
Stainless Steel
Standards
NSF
Product Type
Tray Dispenser
NSF Certified
Yes

Description

Tray Dispenser Cart, Color Silver, Overall Height 36 1/2 in, Overall Width 23 1/2 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Caster Diameter 4 in, Caster Material Rubber, For Use With Trays, Gauge 18 ga, 20 ga, Product Type Tray Dispenser, Overall Length 26 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.