Zoro Homepage

Single Platform Cantilever Dispenser - Fits 20"x20" Trays

  • Mfr # 820

  • Zoro # G9904456


product price: $3,359.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
For Use With
20 in x 20 in Glass Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820
Zoro #
G9904456
UPC #
-
Country of Origin
United States

Dimensions

Gauge Thickness
20 & 18
Adjustable Height
Yes

Details

Item
Rack Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
For Use With
20 in x 20 in Glass Racks
Standards
NSF
Construction
Stainless Steel
Number of Casters
4
NSF Certified
Yes
Enclosed/Open/Partially Enclosed
Open

Description

Rack Dispenser Cart, Product Type Rack Dispenser Cart, Number of Trays 6, Color Silver, Overall Length 31 1/2 in, Overall Depth 23 1/2 in, Overall Height 36 1/2 in, Material Stainless Steel, Gauge 18 ga, 20 ga, Caster Type (1) Swivel, (2) w/Brake, Enclosed/Open/Partially Enclosed Open, NSF Certified Yes, Number of Casters 4, Adjustable Height Yes, For Use With 20 in x 20 in Glass Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.