Zoro Homepage

SS Instrument Table, Set of All Six Nesting Style Tables

  • Mfr # 8389

  • Zoro # G7128506


product price: $5,697.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Depth
24 in
Width
28 in, 32 in, 36 in, 40 in, 44 in, 48 in
Overall Height
42 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8389
Zoro #
G7128506
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Width
28 in, 32 in, 36 in, 40 in, 44 in, 48 in
Overall Height
42 in
Caster Dia.
3 in
Caster Width
3 in
Top Thickness
18 ga
Height
32 in, 34 in, 36 in, 38 in, 40 in, 42 in
Depth
14 in, 16 in, 18 in, 20 in, 22 in, 24 in
Overall Width
48 in
Height Adjustability
Fixed Height
Work Surface Width
48 in
Overall Fixed Height
42 in
Work Surface Depth
24 in
Wheel Diameter
3 in

Description

Instrument Table Set,Nesting,SS, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components No Additional Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.