Zoro Homepage

Stainless 4-Shelf Cart; (3) Edges Up, 500 lb Capacity, 21"x35"

  • Mfr # 446

  • Zoro # G5924764


product price: $1,579.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446
Zoro #
G5924764
UPC #
-
Country of Origin
Mexico

Dimensions

Lip Height
1 in
Overall Width
22 1/4 in
Overall Height
45 5/8 in
Overall Length
36 3/8 in
Gauge Thickness
18 & 20
Shelf Width
21 in
Caster Dia.
5 in
Shelf Length
35 in
Overall Width (In.)
22-1/4
Overall Height (In.)
45-5/8
Shelf Width (In.)
21
Caster Size (In.)
5
Caster Diameter
5 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Number of Shelves
4
Load Cap. per Shelf
125 lb
Gauge
18 & 20
Distance Between Shelves
11 1/8 in
Construction
Stainless Steel
Load Capacity (Lb.)
500
Maximum Load Capacity
500 lb
Number of Casters
4
Includes Handle
Yes
Shelf Edge Style
Back and Sides Up
Shelf Load Capacity
125 lb
NSF Certified
No

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 5 in, Material Stainless Steel, Overall Width 22 1/4 in, NSF Certified No, Number of Casters 4, Overall Length 36 3/8 in, Color Silver, Gauge 18 ga, 20 ga, Maximum Load Capacity 500 lb, Number of Shelves 4, Shelf Load Capacity 125 lb, Includes Handle Yes, Distance Between Shelves 11 1/8 in, Overall Height 45 5/8 in, Shelf Length 35 in, Shelf Width 21 in, Shelf Edge Style Back and Sides Up, Product Type Multi-Shelf Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.