Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless 4-Shelf Cart; (3) Edges Up, 500 lb Capacity, 21"x50"

  • Mfr # 461

  • Zoro # G9822294


product price: $2,239.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461
Zoro #
G9822294
UPC #
-
Country of Origin
Mexico

Dimensions

Lip Height
1 in
Shelf Width
21 in
Overall Height
45 5/8 in
Overall Width
22 1/4 in
Gauge Thickness
18 & 20
Caster Dia.
5 in
Shelf Length
50 in
Overall Length
51 3/8 in
Overall Width (In.)
22-1/4
Overall Height (In.)
45-5/8
Caster Size (In.)
5
Shelf Width (In.)
21
Caster Diameter
5 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Gauge
18 & 20
Number of Shelves
4
Load Cap. per Shelf
125 lb
Distance Between Shelves
11 1/8 in
Construction
Stainless Steel
Load Capacity (Lb.)
500
Maximum Load Capacity
500 lb
NSF Certified
No
Shelf Load Capacity
125 lb
Includes Handle
Yes
Shelf Edge Style
Back and Sides Up
Number of Casters
4

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 5 in, Material Stainless Steel, Overall Width 22 1/4 in, NSF Certified No, Number of Casters 4, Overall Length 51 3/8 in, Color Silver, Gauge 18 ga, 20 ga, Maximum Load Capacity 500 lb, Number of Shelves 4, Shelf Load Capacity 125 lb, Includes Handle Yes, Distance Between Shelves 11 1/8 in, Overall Height 45 5/8 in, Shelf Length 50 in, Shelf Width 21 in, Shelf Edge Style Back and Sides Up, Product Type Multi-Shelf Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.