Zoro Homepage

Stainless Enclosed Bussing Cart, 3 Shelf, 700 lb Capacity, 18"x27"

  • Mfr # 822

  • Zoro # G0897436


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
3
Maximum Load Capacity
700 lb
Product Type
Bussing Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822
Zoro #
G0897436
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Bussing Cart
Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
3
Maximum Load Capacity
700 lb
Product Type
Bussing Cart
NSF Certified
No
Number of Casters
4
Duty Type
Heavy Duty
Folding
No
Enclosed/Open/Partially Enclosed
Enclosed

Description

Bussing Cart, Overall Length 31 1/4 in, Overall Depth 19 1/2 in, Folding No, Duty Type Heavy Duty, Product Type Bussing Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 34 1/2 in, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.