Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 2 Shelf Cart, 1,000 lb Capacity, 21"x33"

  • Mfr # 943

  • Zoro # G0897533


product price: $2,009.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,000 lb
Material
Stainless Steel
Distance Between Shelves
21 in
Finish
Stainless Steel
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943
Zoro #
G0897533
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 3/4 in
Overall Height
37 3/8 in
Overall Length
39 in
Shelf Width
21 in
Shelf Length
33 in
Caster Mounting Plate Size
5 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in, 8 in
Adjustable Height Range
Not Adjustable
Axle-Mounted Wheel Dia.
8 in

Details

Item
Utility Cart
Load Capacity
1,000 lb
Material
Stainless Steel
Distance Between Shelves
21 in
Finish
Stainless Steel
Assembled/Unassembled
Assembled
Number of Shelves
2
Standards
NSF
Gauge
14 ga
Handle Type
Push
Caster/Wheel Configuration
(2) Swivel
Caster Core Material
Polyurethane
Caster Wheel Tread Pattern
Cushion
Method of Construction
Welded
Quiet Performance Features
Absorb Impact, Reducing Vibration and Strain; Extra Load; No-Mark
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Stainless Steel
Caster Wheel Type
Polyurethane
Shelf Adjustability
Fixed

Description

Utility Cart, Load Capacity 1,000 lb, Stainless Steel Material, 14 ga Gauge, Stainless Steel Finish, Overall Length 39 in, Overall Width 23 in, Number of Shelves 2, Distance Between Shelves 21 in, Shelf Length 33 in, Shelf Width 21 in, Standards NSF, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.