
Stainless Steel 2 Shelf Utility Cart, 700 lb Capacity, 21"x33", NSF
Mfr # 543
Zoro # G0897479
product price: $1,289.99
/eaKey Features
Load Capacity
700 lb
Material
Stainless Steel
Assembled/Unassembled
Assembled
Shelf Width
21 in
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543
Zoro #
G0897479
UPC #
-
Country of Origin
United States
Dimensions
Shelf Width
21 in
Overall Length
38 3/4 in
Overall Height
37 1/8 in
Overall Width
22 1/2 in
Shelf Length
33 in
Caster Mounting Plate Size
5 in
Axle-Mounted Wheel Dia.
8 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in, 8 in
Description
Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Overall Length 39 in, Overall Width 22 in, Number of Shelves 2, Distance Between Shelves 21 in, Shelf Length 33 in, Shelf Width 21 in, Standards NSF, Assembled/Unassembled Assembled
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.