Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 3 Shelf Cart, 1,000 lb Capacity, 24"x36"

  • Mfr # 949

  • Zoro # G0897698


product price: $2,691.88
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Material
Stainless Steel
Overall Width
26 in
Overall Height
37 3/8 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949
Zoro #
G0897698
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Overall Height
37 3/8 in
Shelf Length
36 in
Shelf Width
24 in
Overall Length
42 in
Caster Mounting Plate Size
5 in
Caster Wheel Dia.
5 in, 8 in
Axle-Mounted Wheel Dia.
8 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 1/4 in

Details

Item
Utility Cart
Load Capacity
1,000 lb
Material
Stainless Steel
Finish
Stainless Steel
Gauge
14 ga
Standards
NSF
Number of Shelves
3
Distance Between Shelves
11 3/8 in
Assembled/Unassembled
Assembled
Handle Type
Push
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Absorb Impact, Reducing Vibration and Strain; Extra Load; No-Mark
Caster Wheel Tread Pattern
Cushion
Caster Core Material
Polyurethane
Caster Frame Material
Stainless Steel
Caster/Wheel Configuration
(2) Swivel
Caster Wheel Type
Polyurethane

Description

Utility Cart, Load Capacity 1,000 lb, Stainless Steel Material, 14 ga Gauge, Stainless Steel Finish, Overall Length 42 in, Overall Width 26 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Standards NSF, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.