Stainless Steel 3 Shelf Utility Cart, 700 lb Capacity, 18"x27", NSF

  • Mfr # 522

  • Zoro # G0897567


product price: $1,409.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Material
Stainless Steel
Finish
Galvanized
Overall Length
19 1/2 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522
Zoro #
G0897567
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Overall Width
32 3/4 in
Overall Height
35 1/2 in
Adjustable Height Range
No

Details

Item
Stainless Steel 3 Shelf Utility Cart,70
Load Capacity
700 lb
Material
Stainless Steel
Finish
Galvanized
Number of Shelves
3
Distance Between Shelves
10 in
Gauge
18 ga
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane

Description

Stainless Steel 3 Shelf Utility Cart,70, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Galvanized Finish, Overall Length 19 in, Overall Width 33 in, Number of Shelves 3, Distance Between Shelves 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.