Stainless Steel 4-Shelf Banquet Cart, All Edges Down, 28"x70"
Mfr # 594
Zoro # G9822127
product price:Â $6,149.99
/eaKey Features
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
594
Zoro #
G9822127
UPC #
-
Country of Origin
Mexico
Dimensions
Shelf Length
70 in
Gauge Thickness
11 & 18
Overall Width
30 3/4 in
Overall Height
64 3/4 in
Overall Length
75 in
Shelf Width
28 in
Caster Dia.
8 in
Overall Height (In.)
64-3/4
Overall Width (In.)
30-3/4
Shelf Width (In.)
28
Caster Size (In.)
8
Caster Diameter
8 in
Description
Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 75 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 4, Shelf Load Capacity 250 lb, Includes Handle Yes, Distance Between Shelves 15 1/8 in, Overall Height 64 3/4 in, Shelf Length 70 in, Shelf Width 28 in, Shelf Edge Style All Edges Down, Product Type Banquet Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.