Stainless Steel 5-Shelf Banquet Cart, (3) Edges Up, 28"x62"

  • Mfr # 566

  • Zoro # G9822172


product price:  $5,741.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566
Zoro #
G9822172
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
28 in
Caster Dia.
8 in
Gauge Thickness
11 & 18
Overall Width
30 3/4 in
Overall Length
67 in
Shelf Length
62 in
Overall Height
64 3/4 in
Overall Width (In.)
30-3/4
Overall Height (In.)
64-3/4
Shelf Width (In.)
28
Caster Size (In.)
8
Caster Diameter
8 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Standards
NSF
Distance Between Shelves
11 in
Number of Shelves
5
Gauge
11 & 18
Handle Included
Yes
Load Cap. per Shelf
200 lb
Construction
Stainless Steel
Load Capacity (Lb.)
1000
Includes Handle
Yes
Maximum Load Capacity
1,000 lb
Number of Casters
4
NSF Certified
Yes
Shelf Load Capacity
200 lb
Shelf Edge Style
Back and Sides Up

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 67 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 5, Shelf Load Capacity 200 lb, Includes Handle Yes, Distance Between Shelves 11 in, Overall Height 64 3/4 in, Shelf Length 62 in, Shelf Width 28 in, Shelf Edge Style Back and Sides Up, Product Type Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.