Stainless Steel 5-Shelf Banquet Cart, (3) Edges Up, 28"x70"
Mfr # 595
Zoro # G9822111
product price:Â $6,679.99
/eaKey Features
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
595
Zoro #
G9822111
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
75 in
Overall Height
64 3/4 in
Shelf Length
70 in
Shelf Width
28 in
Overall Width
30 3/4 in
Caster Dia.
8 in
Gauge Thickness
11 & 18
Overall Height (In.)
64-3/4
Overall Width (In.)
30-3/4
Caster Size (In.)
8
Shelf Width (In.)
28
Caster Diameter
8 in
Description
Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 75 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 5, Shelf Load Capacity 200 lb, Includes Handle Yes, Distance Between Shelves 11 in, Overall Height 64 3/4 in, Shelf Length 70 in, Shelf Width 28 in, Shelf Edge Style Back and Sides Up, Product Type Banquet Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.