Stainless Steel 5-Shelf Banquet Cart, All Edges Down, 28"x62"

  • Mfr # 567

  • Zoro # G9822163


product price:  $5,609.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567
Zoro #
G9822163
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
64 3/4 in
Gauge Thickness
11 & 18
Overall Length
67 in
Shelf Width
28 in
Shelf Length
62 in
Caster Dia.
8 in
Overall Width
30 3/4 in
Overall Height (In.)
64-3/4
Overall Width (In.)
30-3/4
Shelf Width (In.)
28
Caster Size (In.)
8
Caster Diameter
8 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Gauge
11 & 18
Distance Between Shelves
11 in
Load Cap. per Shelf
200 lb
Standards
NSF
Handle Included
Yes
Number of Shelves
5
Construction
Stainless Steel
Load Capacity (Lb.)
1000
NSF Certified
Yes
Shelf Edge Style
All Edges Down
Includes Handle
Yes
Maximum Load Capacity
1,000 lb
Shelf Load Capacity
200 lb
Number of Casters
4

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 67 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 5, Shelf Load Capacity 200 lb, Includes Handle Yes, Distance Between Shelves 11 in, Overall Height 64 3/4 in, Shelf Length 62 in, Shelf Width 28 in, Shelf Edge Style All Edges Down, Product Type Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.