Stainless Steel 6-Shelf Banquet Cart, (3) Edges Up, 28"x46"

  • Mfr # 587

  • Zoro # G9822215


product price:  $4,757.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
587
Zoro #
G9822215
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
46 in
Overall Width
30 3/4 in
Overall Height
64 3/4 in
Shelf Width
28 in
Caster Dia.
8 in
Overall Length
51 3/4 in
Gauge Thickness
11 & 18
Overall Height (In.)
64-3/4
Overall Width (In.)
30-3/4
Caster Size (In.)
8
Shelf Width (In.)
28
Caster Diameter
8 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Standards
NSF
Number of Shelves
6
Distance Between Shelves
8 1/2 in
Gauge
11 & 18
Load Cap. per Shelf
166 lb
Handle Included
Yes
Construction
Stainless Steel
Load Capacity (Lb.)
1000
Maximum Load Capacity
1,000 lb
Shelf Load Capacity
166 lb
Number of Casters
4
NSF Certified
Yes
Shelf Edge Style
Back and Sides Up
Includes Handle
Yes

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 51 3/4 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 6, Shelf Load Capacity 166 lb, Includes Handle Yes, Distance Between Shelves 8 1/2 in, Overall Height 64 3/4 in, Shelf Length 46 in, Shelf Width 28 in, Shelf Edge Style Back and Sides Up, Product Type Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.