Stainless Steel 6-Shelf Banquet Cart, (3) Edges Up, 28"x70"

  • Mfr # 597

  • Zoro # G9822093


product price:  $7,315.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597
Zoro #
G9822093
UPC #
747069006610
Country of Origin
United States

Dimensions

Shelf Length
70 in
Overall Width
30 3/4 in
Caster Dia.
8 in
Overall Height
64 3/4 in
Gauge Thickness
11 & 18
Shelf Width
28 in
Overall Length
75 in
Overall Height (In.)
64-3/4
Overall Width (In.)
30-3/4
Caster Size (In.)
8
Shelf Width (In.)
28
Caster Diameter
8 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Load Cap. per Shelf
166 lb
Distance Between Shelves
8 1/2 in
Number of Shelves
6
Gauge
11 & 18
Standards
NSF
Handle Included
Yes
Construction
Stainless Steel
Load Capacity (Lb.)
1000
Includes Handle
Yes
NSF Certified
Yes
Maximum Load Capacity
1,000 lb
Shelf Load Capacity
166 lb
Shelf Edge Style
Back and Sides Up
Number of Casters
4

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 75 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 6, Shelf Load Capacity 166 lb, Includes Handle Yes, Distance Between Shelves 8 1/2 in, Overall Height 64 3/4 in, Shelf Length 70 in, Shelf Width 28 in, Shelf Edge Style Back and Sides Up, Product Type Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.