Zoro Homepage

Stainless Steel Can Rack, Mobile - (72) 10 lb Cans or (96) 5 lb Cans

  • Mfr # 458

  • Zoro # G9901665


product price: $3,276.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Number of Shelves
4
For Use With
(72) #10 Cans, (96) #5 Cans
Overall Width
26 in
Mobile/Stationary
Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458
Zoro #
G9901665
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Full Size/Half Size
Half Size

Details

Item
Can Rack
Material
Stainless Steel
Number of Shelves
4
For Use With
(72) #10 Cans, (96) #5 Cans
Mobile/Stationary
Mobile
Number of Cans Held
75
NSF Certified
No

Description

Can Rack, Product Type Can Rack, Includes 5 in Casters, Load Capacity 7,210 lb, Number of Cans Held 75, Number of Shelves 4, Caster Type (2) Fixed, (2) Swivel, For Use With (72) #10 Cans, (96) #5 Cans, Full Size/Half Size Half Size, Material Stainless Steel, Mobile/Stationary Mobile, Overall Height 41 1/4 in, Overall Width 26 in, NSF Certified No, Overall Depth 41 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.