Stainless Steel Economy Series Pan Rack - Holds (20) 18"x26" Trays

  • Mfr # 136

  • Zoro # G9821515


product price:  $1,631.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
67 1/2 in
Width
21 in
Color
Gray
Number of Slots
20
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136
Zoro #
G9821515
UPC #
-
Country of Origin
United States

Dimensions

Height
67 1/2 in
Width
21 in
Depth
27 1/4 in
Pan Size
18 x 13 in, 18 x 26
Overall Width
21 in
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size
Size
Full Size

Details

Item
Pan and Tray Rack
Color
Gray
Number of Slots
20
Load Capacity
300 lb
Material
Stainless Steel
Distance Between Shelves
3 in
Caster Type
Stem
Construction
Stainless Steel
Product Type
Pan Rack
Nesting
No
Enclosed/Open/Partially Enclosed
Open
Includes Top
No
NSF Certified
Yes

Description

Pan and Tray Rack, Nesting No, Load Capacity 300 lb, Overall Height 67 1/2 in, Brake No, Overall Width 21 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Gray, Depth 27 1/4 in, Distance Between Shelves 3 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 20, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.