Stainless Steel Elite Series 10 Tray Delivery Cart; 1 Tray per Ledge

  • Mfr # 5710

  • Zoro # G9822504


product price:  $4,449.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Overall Depth
27 in
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5710
Zoro #
G9822504
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 in
Inside Width
21 5/8 in
Tray Size
14 in x 18 in, 15 in x 20 in
Overall Height
63 in
Inside Height
54 1/2 in
Overall Width
32 1/2 in
Tray Size (In.)
14 x 18, 15 x 20
Inside Depth
21 3/4 in
Caster Dia.
6 in
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
Insulated / Uninsulated
Uninsulated
Number of Doors
2
Pass-through / Nonpass-through
Non-Pass-Through
Number of Trays
10
Number of Menu Clips
0
Number of Compartments
1
Caster Configuration
(2) Swivel, (2) Rigid
Distance Between Rails
5 1/4 in
NSF Certified
Yes
Insulated
No
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 27 in, Caster Diameter 6 in, Caster Material Thermoplastic Rubber, Includes -, Inside Depth 21 3/4 in, Inside Height 54 1/2 in, Inside Width 21 5/8 in, Overall Height 63 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 10, Overall Width 32 1/2 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.