Stainless Steel Elite Series 18 Tray Delivery Cart; 2 Trays per Ledge

  • Mfr # 5618

  • Zoro # G9822477


product price: $5,899.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Type
Elite
Overall Depth
36 3/4 in
Caster Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5618
Zoro #
G9822477
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 3/4 in
Caster Dia.
6 in
Overall Height
58 3/4 in
Inside Width
26 3/4 in
Tray Size
14 in x 18 in, 15 in x 20 in
Overall Width
33 in
Inside Depth
33 1/8 in
Inside Height
55 1/2 in
Tray Size (In.)
14 x 18, 15 x 20
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Type
Elite
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
Number of Doors
2
Insulated / Uninsulated
Uninsulated
Pass-through / Nonpass-through
Non-Pass-Through
Number of Trays
18
Distance Between Rails
5 1/4 in
Number of Compartments
1
Number of Menu Clips
0
Caster Configuration
(2) Swivel, (2) Rigid
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through
Insulated
No
NSF Certified
Yes

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 36 3/4 in, Caster Diameter 6 in, Caster Material Thermoplastic Rubber, Includes -, Inside Depth 33 1/8 in, Inside Height 55 1/2 in, Inside Width 26 3/4 in, Overall Height 58 3/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 18, Overall Width 33 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.