Stainless Steel Elite Series 32 Tray Delivery Cart; Low Profile

  • Mfr # 5632

  • Zoro # G9822434


product price: $8,159.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Type
Elite
Overall Depth
34 1/8 in
Caster Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5632
Zoro #
G9822434
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 1/8 in
Overall Width
51 1/8 in
Inside Width
50 3/8 in
Caster Dia.
6 in
Inside Height
44 in
Tray Size
14 in x 18 in, 15 in x 20 in
Inside Depth
30 5/8 in
Overall Height
51 in
Tray Size (In.)
14 x 18, 15 x 20
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Type
Elite
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
Number of Menu Clips
0
Insulated / Uninsulated
Uninsulated
Number of Trays
32
Number of Doors
2
Caster Configuration
(2) Swivel, (2) Rigid
Pass-through / Nonpass-through
Non-Pass-Through
Number of Compartments
2
Distance Between Rails
5 1/4 in
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through
Product Type
Meal Delivery Cart
Insulated
No

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/8 in, Caster Diameter 6 in, Caster Material Thermoplastic Rubber, Includes -, Inside Depth 30 5/8 in, Inside Height 44 in, Inside Width 50 3/8 in, Overall Height 52 1/2 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 32, Overall Width 51 1/8 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.