Stainless Steel Elite Series Room Service Cart - (6) Tray Capacity

  • Mfr # 5500

  • Zoro # G6478744


product price: $4,429.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Overall Depth
21 3/4 in
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5500
Zoro #
G6478744
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
21 3/4 in
Inside Depth
18 1/8 in
Caster Dia.
6 in
External Dimensions W x D x H
32-1/4 x 21-3/4 x 45-3/4
Overall Width
32 1/4 in
Inside Height
37 1/4 in
Overall Height
45 3/4 in
Tray Size (In.)
14 x 18, 15 x 20
Tray Size
14 in x 18 in, 15 in x 20 in
Inside Width
26 3/4 in
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
Number of Compartments
1
Distance Between Rails
6 in
Number of Menu Clips
0
Number of Trays
4
Trays Per Cart/Per Compartment
6/1
Insulated / Uninsulated
Uninsulated
Number of Doors
1
Caster Configuration
(2) Swivel, (2) Rigid
Trays per Rail/Rail Spacing
1/ 6"
Pass-through / Nonpass-through
Non-Pass-Through
Insulated
No
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through
NSF Certified
Yes

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 21 3/4 in, Caster Diameter 6 in, Caster Material Thermoplastic Rubber, Includes -, Inside Depth 18 1/8 in, Inside Height 37 1/4 in, Inside Width 26 3/4 in, Overall Height 45 3/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 6 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 6, Overall Width 32 1/4 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.