Stainless Steel Enclosed Bussing Cart, 3 Shelf, 300 lb Capacity

  • Mfr # 610

  • Zoro # G0897585


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
3
Product Type
Bussing Cart
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G0897585
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Bussing Cart
Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
3
Product Type
Bussing Cart
Number of Casters
4
Folding
No
Enclosed/Open/Partially Enclosed
Enclosed
Duty Type
Light Duty
NSF Certified
No
Maximum Load Capacity
300 lb

Description

Bussing Cart, Overall Length 27 3/4 in, Overall Depth 16 1/2 in, Folding No, Duty Type Light Duty, Product Type Bussing Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 32 3/4 in, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.