Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity

  • Mfr # 469

  • Zoro # G5916202


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 in
Overall Width
17 in
Overall Depth
18-3/4"
Material
Stainless Steel
Drawer Color
No Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469
Zoro #
G5916202
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Width
17 in
Overall Depth
18-3/4"
Caster Width
1"
Caster Dia.
4"
Shelf Width
16 3/4 in
Shelf Length
18 3/4 in
Caster Mounting Plate Size
1-1/4 in x 2 in
Caster Wheel Width
7/8 in
Caster Wheel Dia.
4 in
Overall Length
19 in
Shelf LxWxH
18-3/4"x16-3/4"
Caster Mounting Height
4 1/4 in
Overall LxWxH
19 inx17 inx31 in
Shelf LxW
18-3/4 inx16-3/4 in

Details

Material
Stainless Steel
Drawer Color
No Drawers
Item
Corrosion-Resistant Mobile Medical Equipment Stand
Number of Drawers
0
Number of Shelves
3
Caster Type
(4) Swivel
Cabinet Color
Silver
Drawer Pull Color
Blue
Number of Dividers
0
Caster Material
Soft Rubber
Load Capacity
500 lb
Caster Wheel Type
Standard
Handle Type
No Handle
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Shelf Capacity
165 lb
Caster Wheel Tread Type/Material
Standard Polypropylene
Shelf Adjustability
Fixed
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polyurethane

Description

Corrosion-Resistant Mobile Medical Equipment Stand, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 500 lb, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type No Brake Included, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 3, Shelf Length 18 3/4 in, Shelf Width 16 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.