Stainless Steel Ergo-One Series 2-Shelf Cart; 700 lb Capacity, 21"x33"

  • Mfr # 7020

  • Zoro # G9821594


product price:  $1,600.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7020
Zoro #
G9821594
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 3/4 in
Overall Length
41 3/8 in
Shelf Width
21 in
Caster Dia.
5 in
Gauge Thickness
11 & 18
Overall Width
21 5/8 in
Shelf Length
33 in
Lip Height
1 1/2 in
Overall Height (In.)
46-3/4
Overall Width (In.)
21-5/8
Caster Size (In.)
5
Shelf Width (In.)
21
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Includes
Ergonomic Handle
Distance Between Shelves
18 1/2 in
Number of Shelves
2
Load Cap. per Shelf
350 lb
Handle Included
Yes
Gauge
11 & 18
Construction
Stainless Steel
Product Type
Utility Cart
Load Capacity (Lb.)
700
Number of Casters
4
Duty Type
Heavy Duty
Maximum Load Capacity
700 lb
Folding
No
NSF Certified
No

Description

Utility Cart, Overall Length 41 3/8 in, Overall Depth 21 5/8 in, Folding No, Color Silver, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Gauge 11 ga, 18 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 46 3/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.