Stainless Steel Ergo-One Series 3-Shelf Cart; 700 lb Capacity, 18"x27"

  • Mfr # 7015

  • Zoro # G5924974


product price:  $1,415.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7015
Zoro #
G5924974
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 5/8 in
Shelf Length
27 in
Overall Length
35 3/8 in
Lip Height
1 1/2 in
Shelf Width
18 in
Gauge Thickness
11 & 18
Overall Height
46 3/4 in
Caster Dia.
(2) 8 in, (2) 5 in
Overall Height (In.)
46-3/4
Overall Width (In.)
18-5/8
Shelf Width (In.)
18
Caster Size (In.)
5
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Includes
Ergonomic Handle
Gauge
11 & 18
Number of Shelves
3
Load Cap. per Shelf
233 lb
Distance Between Shelves
10 in
Handle Included
Yes
Construction
Stainless Steel
Product Type
Utility Cart
Load Capacity (Lb.)
700
Folding
No
NSF Certified
No
Duty Type
Heavy Duty
Maximum Load Capacity
700 lb
Number of Casters
4

Description

Utility Cart, Overall Length 35 3/8 in, Overall Depth 18 5/8 in, Folding No, Color Silver, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Gauge 11 ga, 18 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 46 3/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.