Stainless Steel Ergo-One Series 3-Shelf Cart; 700 lb Capacity, 21"x33"
Mfr # 7025
Zoro # G9821585
product price:Â $1,706.99
/eaKey Features
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7025
Zoro #
G9821585
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
41 3/8 in
Overall Height
46 3/4 in
Gauge Thickness
11 & 18
Shelf Width
21 in
Caster Dia.
5 in
Shelf Length
33 in
Lip Height
1 1/2 in
Overall Width
21 5/8 in
Overall Height (In.)
46-3/4
Overall Width (In.)
21-5/8
Shelf Width (In.)
21
Caster Size (In.)
5
Adjustable Height
No
Description
Utility Cart, Overall Length 41 3/8 in, Overall Depth 21 5/8 in, Folding No, Color Silver, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Gauge 11 ga, 18 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 46 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.