Zoro Homepage

Stainless Steel Extreme Duty Pan & Tray Rack - Holds (20) Pans

  • Mfr # 8900

  • Zoro # G0901627


product price: $2,753.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Slots
20
Material
Stainless Steel
Overall Width
20 3/4 in
Size
Half Size
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8900
Zoro #
G0901627
UPC #
747069011805
Country of Origin
United States

Dimensions

Overall Width
20 3/4 in
Size
Half Size
Compatible Pan/Tray Dimensions
14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Half Size

Details

Item
Stainless Steel Extreme Duty Pan N Tray
Number of Slots
20
Material
Stainless Steel
NSF Certified
Yes
Includes Top
No
Enclosed/Open/Partially Enclosed
Open
Product Type
Roll-In Cooler Rack
Nesting
No

Description

Stainless Steel Extreme Duty Pan N Tray, Nesting No, Overall Height 67 7/8 in, Brake No, Overall Width 20 3/4 in, Product Type Roll-In Cooler Rack, Caster Type (4) Swivel, Depth 26 1/2 in, Distance Between Shelves 3 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 20, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.