Stainless Steel Guard Rail Cart; 700 Lb Capacity, 2 Shelf, 21"x33"

  • Mfr # 729

  • Zoro # G7060420


product price: $1,649.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Number of Shelves
2
Maximum Load Capacity
700 lb
Duty Type
Heavy Duty
Product Type
Utility Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729
Zoro #
G7060420
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Utility Cart
Material
Stainless Steel
Number of Shelves
2
Maximum Load Capacity
700 lb
Duty Type
Heavy Duty
Product Type
Utility Cart
Enclosed/Open/Partially Enclosed
Open
Folding
No
NSF Certified
No

Description

Utility Cart, Overall Length 38 5/8 in, Overall Depth 22 3/8 in, Folding No, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type All Swivel, Enclosed/Open/Partially Enclosed Open, Material Stainless Steel, Number of Shelves 2, Overall Height 37 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.