
Stainless Steel Guard Rail Cart; 700 Lb Capacity, 3 Shelf, 21"x33"
Mfr # 730
Zoro # G7054568
product price: $2,039.99
/eaKey Features
Material
Stainless Steel
Number of Shelves
3
NSF Certified
No
Folding
No
Enclosed/Open/Partially Enclosed
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730
Zoro #
G7054568
UPC #
747069009321
Country of Origin
United States
Dimensions
Adjustable Height
No
Details
Item
Utility Cart
Material
Stainless Steel
Number of Shelves
3
NSF Certified
No
Folding
No
Enclosed/Open/Partially Enclosed
Open
Maximum Load Capacity
700 lb
Product Type
Utility Cart
Duty Type
Heavy Duty
Description
Utility Cart, Overall Length 38 5/8 in, Overall Depth 22 3/8 in, Folding No, Number of Handles 1, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type All Swivel, Enclosed/Open/Partially Enclosed Open, Material Stainless Steel, Number of Shelves 3, Overall Height 37 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.