
Stainless Steel Lexan Box Rack - Holds (20) 18"x26" or 14"x18" Boxes
Mfr # 166
Zoro # G7145391
product price: $1,474.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Slots
20
Material
Stainless Steel
Overall Width
20 3/4 in
Size
Full Size
Includes Top
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
166
Zoro #
G7145391
UPC #
747069000724
Country of Origin
United States
Dimensions
Overall Width
20 3/4 in
Size
Full Size
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
14 x 18 in, 18 x 26 in
Details
Item
Poly Box Rack,Stainless Steel,20 Ledges
Number of Slots
20
Material
Stainless Steel
Includes Top
No
Product Type
Box Rack
NSF Certified
Yes
Nesting
No
Enclosed/Open/Partially Enclosed
Open
Description
Poly Box Rack,Stainless Steel,20 Ledges, Nesting No, Overall Height 62 1/8 in, Brake No, Overall Width 20 3/4 in, Product Type Box Rack, Caster Type Plate Casters, Depth 26 1/4 in, Distance Between Shelves 2 5/8 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 20, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.