Stainless Steel Narrow Opening Pan Rack - Holds (20) 18"x26" Trays

  • Mfr # 173

  • Zoro # G2226239


product price:  $1,526.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
67 1/4 in
Width
21 in
Color
Gray
Number of Slots
20
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173
Zoro #
G2226239
UPC #
-
Country of Origin
Mexico

Dimensions

Height
67 1/4 in
Width
21 in
Depth
26 1/4 in
Pan Size
18 x 13 in, 18 x 26
Overall Width
21 in
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 26 in
Size
Full Size

Details

Item
Pan and Tray Rack
Color
Gray
Number of Slots
20
Load Capacity
300 lb
Material
Stainless Steel
Distance Between Shelves
3 in
Caster Type
Plate
Construction
Stainless Steel
Product Type
Pan Rack
Nesting
No
Includes Top
No
Enclosed/Open/Partially Enclosed
Open
NSF Certified
Yes

Description

Pan and Tray Rack, Nesting No, Load Capacity 300 lb, Overall Height 67 1/4 in, Brake No, Overall Width 21 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Gray, Depth 26 1/4 in, Distance Between Shelves 3 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 20, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.