Zoro Homepage

Stainless Steel Pan Rack - Holds (12) 14"x18" Trays

  • Mfr # 179

  • Zoro # G6037464


product price: $1,298.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Number of Slots
12
Load Capacity
300 lb
Material
Stainless Steel
Distance Between Shelves
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179
Zoro #
G6037464
UPC #
747069000830
Country of Origin
United States

Dimensions

Pan Size
15 x 20 in
Overall Width
18 1/4 in
Compatible Pan/Tray Dimensions
15 x 20 in
Compatible Sheet Pan Size
Full Size
Size
Full Size

Details

Item
Pan and Tray Rack
Color
Gray
Number of Slots
12
Load Capacity
300 lb
Material
Stainless Steel
Distance Between Shelves
5 in
Caster Type
Stem
Construction
Stainless Steel
Product Type
Tray Rack
Nesting
No
Includes Top
No
Enclosed/Open/Partially Enclosed
Open
NSF Certified
Yes

Description

Pan and Tray Rack, Nesting No, Load Capacity 300 lb, Overall Height 68 1/2 in, Brake No, Overall Width 18 1/4 in, Product Type Tray Rack, Caster Type (4) Swivel, Color Gray, Depth 22 1/4 in, Distance Between Shelves 5 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 12, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 15 x 20 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.